missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Redox Solution, 180/430/600mV Pt/Calomel, 220/470/640mV Pt/Ag/AgCl, SI Analytics™
Click to view available options
Quantity:
3 x 20 Ampules
Description
- Mixture, consisting of the following components: Water, potassium hexacyanoferrate(II) and (III), disodium hydrogenphosphate, potassium dihydrogenphosphate
- After eye contact: Rinse opened eye for several minutes under running water. Then consult a doctor
- Absorb with liquid-binding material (sand, diatomite, acid binders, universal binders, sawdust)
- Must not be disposed together with household garbage
- Do not allow product to reach sewage system
Specifications
Boiling Point | 100°C |
Color | Light Yellow |
Density | 1.01g/cm3 |
pH | 7 |
Quantity | 3 x 20 Ampules |
Solution Type | Redox |
Odor | Odorless |
Vapor Pressure | 23hPa |
Solubility Information | Fully miscible in water |
Safety and Handling
Signal Word
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P264-Wash hands thoroughly after handling.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- MIXTURE LIST-Contains : sulphuric acid
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'