missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Spare PTFE keys for Pyrex™ Stopcock
For use with Pyrex Stopcock
Brand: Pyrex SST104K
81.94 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Additional Details : Weight : 0.08000kg
Description
- Fully interchangeable
- Supplied complete with plastic screw thread retaining device
- Self lubricating, avoiding need for stopcock grease
- Made to taper of 1:10 giving combination of performance and ease of operation
Specifications
Stopcock Spare Keys, Straight Bore | |
14.5 mm | |
PTFE |
4 mm | |
Key bore: 4.0mm | |
Pyrex™ Stopcock |