missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 389 F Quantitative Filter Paper
Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
8.98 EUR - 64.92 EUR
Specifications
Description | Quantitative Filter Paper |
---|---|
Particle Retention | 8 to 2 μm |
For Use With (Application) | Use to determining the fate content in natural raw materials |
Quantity | 100 Pack |
Thickness (Metric) | 0.19 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11725336
|
Sartorius™
FT-3-112-055 |
55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11775336
|
Sartorius™
FT-3-112-185 |
185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of 100% cotton linters
- Ash-free (ash content ≤0.01% according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
Quantitative Filter Paper | |
Use to determining the fate content in natural raw materials | |
0.19 mm |
8 to 2 μm | |
100 Pack |