Learn More
Socorex™ Qualitix™ Micropipette Tips with Filter
Block against potential contaminants and provide efficient aerosol protection with these filter-included micropipette tips. Socorex™ Qualitix™ Micropipette Tips with Filter are very high purity level certified.
Brand: Socorex™ 3080.0200LFRS
Additional Details : Weight : 0.38000kg
Description
- Hydrophobic HDPE filter with 10 micron pore size block any contaminant.
- Very high purity level certified.
- Autoclavable at 121°C / 250°F.
- Empty tip racks can be recycled to use with Tipfill rack filling system.
- Certified free of DNAse and RNAse.
- Sterile filter tips are guaranteed free of endotoxin.
- Available in various shapes and styles to accommodate other micropipette brands, gel loading or situations requiring longer tips.
Specifications
200 μL | |
Sterile | |
Autoclavable | |
96/Rack | |
Single-use | |
Qualitix |
Filtered | |
Crystal | |
Extended Length, Fine Point | |
6/PK, 8PK/CS | |
Universal Fit Micro |