missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Qualitative Filter Papers
These Qualitative Filter Papers are made with refined pulp and cotton linters with more than 95% alpha-cellulose content, and have an ash content of less than 0.1%, perfect for qualitative analysis.
Brand: Sartorius FT-2-206-430500
Additional Details : Weight : 1.80000kg
Description
- Made of >95% α-cellulose
- Ash content below 0.1% according to DIN 54370
- Wide pore, loose structure
- Fast filtering
- 430 mm x 500 mm sheets
- 100 sheets per pack
Specifications
Filter Paper | |
Cotton Linters, Refined Pulp | |
12 to 15 μm | |
430 x 500 mm (16.9 x 19.7 in.) |
Pressure or vacuum filtration | |
Cellulose | |
1288 | |
Certified Quality |