Learn More
Julabo™ PURA™ Water Bath
Contains no functional elements inside the bath so the entire interior flat surface can be utilized. Julabo™ PURA™ Water Bath is spray-water protected with a membrane keypad and has an LED temperature display for straightforward operation.
Brand: Julabo™ 9550430
Additional Details : Weight : 16.50000kg
Description
- Highly durable and scratch-proof enameled coating
- Bright display
- Mains switch is protected against spray water
- Integrated protection against running dry
- Simple to operate Integrated drain
- Built-in drip off design
- USB connection
- No distracting elements in the bath
- Integrated timer
Specifications
5°C to 40°C | |
25°C to 99.9°C | |
2 kW | |
Polycarbonate | |
±0.1°C | |
380 x 850 x 300 mm | |
760 mm | |
17.2 kg |
30 L | |
Digital LED | |
Acoustic and optical alarm signal | |
PURA™ 30 | |
±0.2°C | |
270 mm | |
170 mm |