missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PTFE Vacuum Tubings with Small Flanges KF
made of antistatic PTfE, flanges made of stainless steel (1.4305)
336.00 EUR - 478.00 EUR
Product Code | Brand | Diameter (Metric) Outer | Tubing Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Tubing Size | Price | Quantity & Availability | ||||
11910662
|
VACUUBRAND™
20686030 |
16 mm | 500mm |
336.00 EUR
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
11920662
|
VACUUBRAND™
20686031 |
16 mm | 1000mm |
478.00 EUR
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
11930662
|
VACUUBRAND™
20686032 |
25 mm | 500mm |
478.00 EUR
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
Description
- Hose ribbed only on the outside, almost smooth walls on the inside. Therefore no accumulation of liquids or particles like in corrugated hoses and high gas conductivity due to reduced turbulence
- PTFE material with excellent chemical resistance
- PTFE material is antistatic according to BS 5958:1991 / EN ISO 8031, < 107Ohm resistivity between hose and flanges to prevent electrostatic charging on the inside or outside. However, the tubing must not be used for grounding of equipment.
Specifications
Vacuum Tubing | |
PTFE | |
1 Each |