missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Stirrer Bearings
Suitable for vacuum use, these are perfect bearings for stainless steel, glass and BOLA stirrer shafts.
Brand: Bohlender™ C424-16
Additional Details : Weight : 0.10000kg
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Sealing rings on the bearings ensure a perfect seal
- Ground joint no longer sticks, danger of breaking is reduced and the cone can be easily removed from the socket
- Special gasket of PTFE and FPM o-ring which is compressed by a GL screw cap provide a good sealing of the stirrer shaft
- Gasket can be exchanged after wearing
Specifications
For stirrer shafts, diameter 10 mm | |
80 mm | |
Stirrer Bearing |
Special gasket | |
EU NS 45/40 |