missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LAUDA Versafreeze VF Chest Freezer with Angled Plug (CEE7/7)

The LAUDA Versafreeze VF is a Chest Freezer with a power cord with an Angled Plug (CEE7/7).

Brand:  Lauda™ L003340


Additional Details : Weight : 490.00000kg

 View more versions of this product

Product Code. 17327679

  • 14300.00 EUR / Each
Estimated Shipment: 21-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Laboratory chest freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifications

Specifications

Ultra-Low Chest Freezer
754 L
Insulated Lid, Insulating Panels
Stainless Steel
Stainless Steel
44 Racks
Chest
6 (2 Lockable)
Air Cooled
LAUDA Versafreeze
Manual
VF 75085 C
Built-in Datalogger, Multiple external monitoring options
Maximum Sample Safety
Max. 7.9/16 A
230 V
2.0 kW
2-stage
2 in. Boxes (572)
26.5 cu. ft.
-50°C to -85°C
1 (1 compartment)
Polyurethane Foam
Powder-coated Steel
TUV
4.3 in. Touch Color Display
White
13 mm dia., Pressure Equalization Port
5 Years
Sealed and insulated, with key lock
Optional
USB, Ethernet RJ45, RS485
Multiple alarm notifications, Non-volatile memory
CEE 7/7
50 Hz
No, unit suitable for 207 - 253 V
R290 (1st stage), R170 (2nd stage)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers