missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Squat Form Beaker With Spout and Graduations
Click to view available options
Capacity (Metric):
100 mL
1000 mL
Description
- Complies with ISO 7056
- Traditional beaker shape
- Ideal for general laboratory use
- Polypropylene material - good chemical resistance
- Can withstand temperatures up to 121°C and therefore autoclavable
- Graduations are clearly printed in indelible solvent resistant ink
Specifications
Color | Translucent |
Capacity (Metric) | 100 mL |
Material | Polypropylene |
Includes | With Spout and Graduations |
Quantity | 10 Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | ISO 7056, BS 5404 Part 1 |
Style | Squat Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'