missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Felt Filter Bag

Glazed to minimize fiber migration. These bags are ideal for general-purpose filtration.

Brand:  Cole-Parmer™ 01516-10

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11755409

  • 9.40 EUR / Each
Estimated Shipment: 03-05-2024
to see stock.
Add to basket

Description

Description

  • Each bag measures 4 inches in diameter
  • The 10 inch long bags have a surface area of 0.75 ft2
Specifications

Specifications

20 GPM
100 μm
10 in.
Polypropylene
Polypropylene Felt Filter Bag
25.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers