missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Beaker
Click to view available options
Capacity (Metric):
500 mL
Specifications
Capacity (Metric) | 500 mL |
Material | Polypropylene |
For Use With (Application) | Ideal for Many Industrial Applications |
Height (Metric) | 101.6mm |
Quantity | 4Pack |
Temperature (Metric) Max. Operating | 135°C |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Style | Low Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'