missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Polyethylene Tubing
An economical choice for nonconductive tubing in the laboratory, providing good resistance to chemicals.
94.00 EUR - 168.00 EUR
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polyethylene |
Thickness (Metric) | 1.57 mm |
Packaging Quantity | 1 Pack |
Color | Natural |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
11799523
|
Ark Plas Products™
TEX72-TE0 |
3.17 mm | 6.35 mm | 1000 m |
94.00 EUR
30m |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
11739533
|
Ark Plas Products™
TEX83-TE0 |
9.52 mm | 12.7 mm | 300 m |
168.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Structure helps maintain flexibility and durability, even at low temperature
- Broad resistance to chemicals, can be used as a fluid line for liquids or gases
- Manufactured from resin, natural in color
- Extruded using state of the art inline process monitoring equipment
- Shipped bulk on cardboard spools
Specifications
Autoclavable | |
1.57 mm | |
Natural |
Polyethylene | |
1 Pack | |
44 (Shore A) |