missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Security Tags

Maintenance and quality Polyester Security Tags can be used for frequent inspection and of machinery and equipment.

Brand:  Brady™ 230821

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11786845

  • 25.65 EUR / 1 pack
Estimated Shipment: 27-05-2024
to see stock.
Add to basket

Description

Description

  • The reverse of the tag is blank.
Specifications

Specifications

Security Tag
Polyester
Safety Identification
160 mm
-40°F to +212°F
0.249 mm
75 mm
White on Green/Blue
Controle Electrique
6.3 in.
10 Pk.
-40°C to +100°C
2.95 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers