missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Plastic Type 3 Graduated Pipettes
Polypropylene, high clarity.
145.00 EUR - 198.00 EUR
Specifications
Diameter (Metric) Inner | 8 mm |
---|---|
Material | Polypropylene |
Graduations | 0.1 mL |
Quantity | 12 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11728168
|
BRAND™
27610 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10507651
|
BRAND™
27614 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Specifications
8 mm | |
Polypropylene | |
0.1 mL | |
12 |