Learn More
Masterflex™ Peroxide-Cured Silicone Tubing
Suitable for pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications.
Brand: Masterflex™ 06411-63
Additional Details : Weight : 0.18000kg
Description
Suitable for pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications.
- Suitable for pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications.
- Peroxide-cured.
- Excellent heat resistance.
- Low compression set.
- Odorless.
- Nontoxic.
- Translucent.
Specifications
ADCF;FDA;Non-Phthalate;USP;European Pharmacopoeia;Non-DEHP;NSF-61;3A;NSF-51 | |
2.4 mm | |
4.0 mm | |
0.8 mm | |
Autoclave or gamma irradiation | |
14 psi |
Autoclavable | |
Silicone (Peroxide-cured) | |
7.6 mm | |
-51°C | |
Translucent | |
283°C |