missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Peroxide-Cured Silicone Tubing
Suitable for pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications.
93.95 EUR - 371.00 EUR
Specifications
Certifications/Compliance | ADCF;FDA;Non-Phthalate;USP;European Pharmacopoeia;Non-DEHP;NSF-61;3A;NSF-51 |
---|---|
Autoclavable | Autoclavable |
Material | Silicone (Peroxide-cured) |
Overall Length (Metric) | 7.6 mm |
Min. Operating Temperature (Metric) | -51°C |
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
11765329
|
Masterflex™
06411-63 |
2.4 mm | 0.8 mm |
93.95 EUR
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
||||
15763399
|
Masterflex™
06411-19 |
12.8 mm | 2.38 mm |
371.00 EUR
7.50m |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
Suitable for pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications.
- Suitable for pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications.
- Peroxide-cured.
- Excellent heat resistance.
- Low compression set.
- Odorless.
- Nontoxic.
- Translucent.
Specifications
ADCF;FDA;Non-Phthalate;USP;European Pharmacopoeia;Non-DEHP;NSF-61;3A;NSF-51 | |
Silicone (Peroxide-cured) | |
-51°C | |
Translucent |
Autoclavable | |
7.6 mm | |
Autoclave or gamma irradiation | |
283°C |