missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ PFA Compression Threaded Adapter
Excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings
Brand: Cole-Parmer™ 31320-12
Additional Details : Weight : 0.80000kg
Description
- Superior chemical resistance with durable PFA composition.
- Get a tight seal at higher pressures.
- Withstand higher pressures than barbed fittings.
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifications
Clear | |
175°C | |
Compression x NPT(M) | |
PFA | |
1/2 in. | |
Autoclave or Ethylene Oxide |
375°F | |
150 psi | |
Autoclavable | |
Compression Threaded Adapter | |
1/2 x 3/8 in. | |
3/8 in. NPT(M) |