missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Pantothenic Acid Deficient Diet, Powder
Pantothenic acid deficient diet for rabbits. Lacks pantothenic acid.
796.06 EUR - 3014.64 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11413001
|
MP Biomedicals
0296021510 |
10 kg |
796.06 EUR
10kg |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11423001
|
MP Biomedicals
0296021520 |
20 kg |
1385.42 EUR
20kg |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11433001
|
MP Biomedicals
0296021550 |
50 kg |
3014.64 EUR
50kg |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Pantothenic acid control diet for rabbits
- Lacks pantothenic acid
- Contains casein, methionine, mineral mix and MP Bio vitamin fortification
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.