missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Flexible Incident Light Guide, PSM-1000 VIS

Transmit illumination provided by a fiber optic illuminator using a light guide that provides superior flexibility and maneuverability. Motic™ Flexible Incident Light Guide, PSM-1000 VIS is versatile and accommodating.

Brand:  Motic™ SP990073

Additional Details : Weight : 0.01000kg

Product Code. 15445642

  • 261.36 EUR / Each


Estimated Shipment
30-10-2019
Add to basket

Description

Description

  • Positionable light guide only.
  • Light source not included.
  • Suitable for use with PSM-1000 VIS Microscopes.
  • Flexible PVC sheathing light guide.
Specifications

Specifications

Bending radius: 18mm.
PSM-1000 VIS Microscopes
Standard 90° angle distal end
Flexible
Light Guide
2.0m
Videos
Documents