missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Male Pipe Adapter
Designed for quick and easy assembly without tools
23.60 EUR - 27.35 EUR
Specifications
Product Type | Male Pipe Adapter |
---|---|
Description | Barb x NPT(M) Connection |
Autoclavable | Not Autoclavable |
Material | Nylon |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11780139
|
Masterflex™
30621-44 |
1/8 in. |
23.80 EUR
Pack of 10 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
11714959
|
Masterflex™
30621-47 |
1/4 in. |
23.60 EUR
Pack of 10 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
11704959
|
Masterflex™
30621-63 |
3/8 in. |
27.35 EUR
Pack of 10 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
Description
- Adapts from a NPT male thread to a hose barb
- Barbed fittings are designed for quick and easy assembly without tools
- Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30psi)
- Available in packs of ten
Specifications
Male Pipe Adapter | |
Not Autoclavable | |
Ethylene Oxide |
Barb x NPT(M) Connection | |
Nylon | |
Translucent |