Learn More
Fisherbrand™ NOVOsil™ Translucent Silicone Tubing
Providing good elasticity and suitable for increased mechanical loads in the laboratory. Fisherbrand™ NOVOsil™ Translucent Silicone Tubing is neutral, non-toxic and delivered free of talcum.
Brand: Fisherbrand™
Additional Details : Weight : 1.26000kg
Description
- Autoclavable
- Flexible and soft
- Suitable for hose pumps
- Resistant to mold, water, radiation and light effects
- Excellent compatibility with sterile solutions
- Applications include pharmaceutical and biotechnology
- Not recommended for concentrated solvents, oils, diluted acids and alkalis
Specifications
FDA, BFR and WRAS approved | |
250°C | |
5 mm | |
9 mm | |
Ideal for pharmaceutical, biotechnology, sterile fluids transfers |
Translucent | |
Autoclavable | |
Silicone | |
25 m | |
-40°C |