missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Rectangular HDPE Carboy with Spigot

Store and dispense media, solutions and sterile water with space-saving Thermo Scientific™ Nalgene™ Rectangular HDPE Carboys.

82.85 EUR - 110.00 EUR

Specifications

Closure Size 100 mm
Description Rectangular Carboy with Spigot HDPE 9 L
Diameter (Metric) Inner Neck 86 mm
Material HDPE
Includes Molded-in spigot boss
View More Specs

Products 2
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
Product Code Brand Capacity (Metric) Closure Size Price Quantity & Availability  
10353401 View accessory products View Documents Thermo Scientific™
2320-0020
9 L 100 mm 82.85 EUR
Each View alternative products
Save Up to 
»
In Stock 15
Add to basket
 
10028080 View accessory products View Documents Thermo Scientific™
2320-0050
20 L 100 mm 110.00 EUR
Each View alternative products
Save Up to 
»
Estimated Shipment
04-12-2019
Add to basket
 
Description

Description

Features:
  • Polypropylene spigot and screw closure
  • Wide-mouth opening permits easy filling, transferring and cleaning of carboys
  • Molded-in graduations in 1 gallon and 5L increments for ease in dispensing
  • Stainless-steel handle for ease in transporting containers
  • Molded-in spigot boss provides strength and leak resistance
  • Spigot comes with a convenient tubing adapter providing versatility
  • Rectangular shape saves valuable space on your benchtop
  • 20L size has molded-in hand grips in the sidewall for easier handling
  • Graduated

Includes:

  • Polypropylene screw cap
  • Steel handles
Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com.
Specifications

Specifications

100 mm
86 mm
Molded-in spigot boss
Rectangular Carboy with Spigot HDPE 9 L
HDPE
1

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.