missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Sodium Deficient Diet, Rats and Mice
Based on AIN-76A
583.00 EUR - 2379.70 EUR
Specifications
Product Type | Sodium Deficient Diet |
---|---|
Components | Casein Low Trace Element 20%, DL-Methionine 0.3%, Corn Starch 15%, Sucrose 50%, Alphacel, Hydrolyzed 5%, Corn Oil 5%, Choline Bitartrate 0.2%, AIN-76 Mineral Mix (minus selenium) 3.5%, AIN-76a Vitamin Mix 1% |
Format | Pellet |
Particle Shape | Powder |
Species | Rat |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11417101
|
MP Biomedicals
0296023220 |
20,000 g |
1096.04 EUR
20kg |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11427101
|
MP Biomedicals
0296023250 |
50,000 g |
2379.70 EUR
50kg |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11407101
|
MP Biomedicals
0296023210 |
10,000 g |
583.00 EUR
10kg |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
This diet contains the normal chloride level.
Specifications
Sodium Deficient Diet | |
Pellet | |
Rat |
Casein Low Trace Element 20%, DL-Methionine 0.3%, Corn Starch 15%, Sucrose 50%, Alphacel, Hydrolyzed 5%, Corn Oil 5%, Choline Bitartrate 0.2%, AIN-76 Mineral Mix (minus selenium) 3.5%, AIN-76a Vitamin Mix 1% | |
Powder | |
15°C to 30°C |