missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Linbro™ PCR Rainbow Microcentrifuge Tubes
Use these V-shaped Plastic Snap Top Tubes for PCR applications
47.17 EUR - 89.89 EUR
Specifications
Capacity (Metric) | 0.25 mL |
---|---|
Material | Polypropylene |
For Use With (Application) | PCR applications |
Includes | Frosted writing area |
Packaging | 500 Case |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11431551
|
MP Biomedicals™
0215950090 |
Natural |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11441551
|
MP Biomedicals™
0215950190 |
Assorted |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
0.25 mL | |
PCR applications | |
500 Case |
Polypropylene | |
Frosted writing area | |
V |