missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Choline Control Diet, Modified
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10,000 g
20,000 g
50,000 g
Unit Size:
10kg
20kg
50kg
Specifications
Specifications
| Product Type | Choline Control Diet |
| Components | Vitamin Free Casein 10%, a-Protein 10%, Sucrose 51%, Alphacel, Non-Nutritive Bulk 5%, Lard 20%, Manganese Sulfates.H2O 150mg/kg diet, Zinc Chloride 20mg/kg diet, Chromium Potassium Sulfate.12H2O 55mg/kg diet, Sodium Selenite 1mg/kg diet, Salt Mixture Wesson 4% |
| Format | Pellet |
| For Use With (Application) | To study liver injury in conjunction with MP's Methionine/Choline deficient diet |
| Particle Shape | Powder |
| Quantity | 50,000 g |
| Storage Requirements | 15°C to 30°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction