missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Ascorbate Oxidase
From Cucumis species
119.78 EUR - 222.60 EUR
Specifications
Concentration | ≥200 U/mg |
---|---|
Color | Light Blue |
pH | 7 to 10 |
For Use With (Application) | Enzymatic determination of Ascorbic Acid |
Content And Storage | 0°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11414532
|
MP Biomedicals™
0219007584 |
400 U |
119.78 EUR
400 units |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11404532
|
MP Biomedicals™
0219007582 |
200 U |
126.14 EUR
200 units |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11424532
|
MP Biomedicals™
0219007591 |
1 kU |
222.60 EUR
1ku |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Activity: 200U/mg solid. Unit Definition: One unit will oxidize 1.0μmole of L-ascorbate to dehydroascorbate per minute at pH 5.6 and20 °C. Lyophilized powder.
Specifications
≥200 U/mg | |
7 to 10 | |
0°C | |
Ascorbate Oxidase | |
Azide, Cyanide, Na2S, Diethyldithiocarbamate (Na) |
Light Blue | |
Enzymatic determination of Ascorbic Acid | |
Cucumis species | |
1320001, 140000 | |
Lyophilized Powder |