missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Equipped with 232 nozzles
- Level 1+3: 80 nozzles each ID 90 (2,5 x 90 mm)
- Level 2: 72 nozzles ID 90 (2,5 x 90 mm)
- Maximum load height on all three levels is 148 mm
Specifications
Stainless Steel, Plastic | |
Stainless Steel, Black | |
Washer-disinfectors, laboratory | |
572 mm |
Insert/Module for Narrow-necked Glassware | |
232 Narrow-necked glassware | |
790 mm | |
640 mm |