missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ MN 617 G Grade Filter Paper, Round

Designed for soil, fertilizer and phosphate analysis. Macherey-Nagel™ MN 617 G Grade Filter Papers, Round is a phosphate-free, smooth technical filter paper with fast filtration speed for fine particulate filtration (e.g. clarification of aqueous fertilizer solutions).

Brand:  Macherey-Nagel™ 494012

Product Code. 10015691

  • 17.05 EUR / Pack of 100
Estimated Shipment: 07-07-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.

Specifications

Specifications

85 g/m2
Round
9sec.
617 G
0.20 mm
12.5 cm
Phosphate-free, smooth
Cellulose
Soil, fertilizer and phosphorus analysis
100 Pack
Filter Paper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.