missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Mini Standard Incubator, 10 L

Temperature Range: 8°C to 60°C

Brand:  GFL Gesellschaft Fuer Labortec™ 4020

Additional Details : Weight : 14.00000kg

Product Code. 10140631

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Specifications

Specifications

CE
8°C to 60°C
4020
300 x 230 x 140 mm
230 mm
300 mm
230V, 50/60Hz, 0.36 kW
50/60 Hz
10 L
LED
± 0.2 °C
280 mm
140 mm
11.7 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers