missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Midisart™ SRP25 PTFE Syringe Filters
Suitable for venting as well as use with harsh solvents with a pH of 1-14. Sartorius™ Midisart™ SRP25 PTFE Syringe Filters are non-sterile bulk packs of chemically inert, hydrophobic filters with a male luer slip outlet for use in sample preparation and sterile filtering.
590.00 EUR
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | CE-marked |
Color | White |
Material (Membrane) | PTFE |
Sterility | Non-sterile |
Product Code | Brand | Pore Size | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | For Use With (Application) | Price | Quantity & Availability | ||||
10131812
|
Sartorius™
17576----------S |
0.45 μm | Sample preparation |
590.00 EUR
Pack of 200 |
In Stock
Log in to see stock. |
||||
10102162
|
Sartorius™
17575----------S |
0.2 μm | Sample preparation, Sterile filtering |
590.00 EUR
Pack of 200 |
In Stock
Log in to see stock. |
||||
Description
- Bulk packs for less waste and easier handling
- Allows clarification under non-sterile conditions
- Non-sterile units can be sterilized by autoclaving or EO
- Low-binding PTFE membrane with minimum extractables or leachables
- Polypylene housing and PTFE filter have highest chemical compatibility
- Suitable as venting filter for sample preparation and clarification
- Hydrophilic solutions require pre-rinsing to make the membrane permeable
Specifications
Autoclavable | |
White | |
Non-sterile | |
100 tp 200 μL | |
Female Luer Lock | |
Male Luer Slip | |
4.5 bar (65 psi) | |
121°C | |
25 mm |
CE-marked | |
PTFE | |
4.8 cm2 | |
Polypropylene | |
200Pack | |
Bulk pack | |
200Pack | |
SRP Syringe Filter |