missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Middle Size Desiccator SAG1 Type
Middle desiccator with 4 adjustable shelves and rubber feet.
1840.04 EUR - 2415.51 EUR
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
30245646
|
Sanplatec™
19655+BS/WP-SAG1-M-G |
SAG1-M-G |
1840.04 EUR
Each |
Estimated Shipment: 04-11-2025
Log in to see stock. |
|||||
30245660
|
Sanplatec™
19656+BS/WP-SAG1-M-GN |
SAG1-M-GN |
2415.51 EUR
Each |
Estimated Shipment: 04-11-2025
Log in to see stock. |
|||||
30245635
|
Sanplatec™
19657+BS/WP-SAG1-M-GB |
SAG1-M-GB |
2269.99 EUR
Each |
Estimated Shipment: 04-11-2025
Log in to see stock. |
|||||
Description
- Material: main body/Acrylic (antistatic: polyvinyl chloride), Frame/aluminum, rubber feet.
- Volume: 250 L.
- Door type: magnet
- Door opening size (mm): 497W x 990H.
- Shelf size (mm): 494W x 460D.
- Shelf material: SUS430, Punching hole: 20 x 36 holes.
- Shelf position: As you prefer.
- Shelf uniform load: 12 kg.
- Silicagel container: 1pc.
- Total load: 120 kg.
- Main body weight: 36 kg.
- Caster with stoppers (Caster type).
Specifications
Front-loading | |
Desiccator Cabinet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title