missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Life Sciences™ MicroFunnel ST Disposable Filter Funnels

Product Code. 17937272
Change view
Click to view available options
Capacity (Metric):
100 mL
300 mL
Unit Size:
Pack of 20
Pack of 40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17937272 100 mL Pack of 40
17957272 300 mL Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17937272 Supplier Cytiva Life Sciences™ Supplier No. 4811ME
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenient and economical choice for sterility testing within isolators.

  • Convenient and economical choice for sterility testing within isolators.
  • MicroFunnel ST filter funnels offer an alternative to costly closed-system sterility testing when using an isolator or containment suite.
  • 0.45 μm ME25 (mixed cellulose esters) membrane provides a choice for sterility testing applications in the pharmaceutical industry.
  • Double bagged packaging ensures easy transfer through airlock.
  • Simple squeeze separation design makes membrane retrieval easy.
  • Meets requirements of U.S., Japan, and European Pharmacopeias for sterility testing.
  • Filter Media: ME25 (mixed cellulose esters) membranes.
  • Cylinder and Base: Polypropylene
  • Funnel Cover: Polystyrene
  • Funnel Adapter and Bag: Polyethylene
  • Support Pad: Cellulose
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Description Disposable Filter Funnels
Pore Size 0.45 μm
Quantity 20 Funnels
Product Type Filtering Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.