missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metalized Polyester Labels for M6/M7 Printers
Glossy Metallized Polyester labels are designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics.
41.10 EUR - 69.66 EUR
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Silver |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
17801379
|
Brady™
173717 |
0.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
60.59 EUR
Pack of 500 |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17841509
|
Brady™
173729 |
0.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
60.59 EUR
Pack of 500 |
Estimated Shipment: 02-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17881589
|
Brady™
173803 |
0.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
69.66 EUR
Pack of 500 |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17821499
|
Brady™
173816 |
0.75 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 19.05 mm | Rectangle |
57.02 EUR
Pack of 250 |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17851649
|
Brady™
173827 |
1 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
48.38 EUR
Pack of 250 |
Estimated Shipment: 15-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17861649
|
Brady™
173840 |
1.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Square |
68.96 EUR
Pack of 250 |
Estimated Shipment: 26-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17811619
|
Brady™
173869 |
1.9 x 3 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm | Rectangle |
53.45 EUR
Pack of 100 |
Estimated Shipment: 02-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17861529
|
Brady™
173873 |
1.9 x 4 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm | Rectangle |
59.23 EUR
Pack of 100 |
Estimated Shipment: 13-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17868394
|
Brady™
174231 |
2 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 50.8 mm | Rectangle |
41.10 EUR
Pack of 100 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
Description
- Permanent acrylic adhesive withstands numerous solvents and variable temperatures
- UL approved, CSA accepted, RoHS Compliant
- Service temperature of -40°C to 90°C (-40°F to 194°F)
- Made of B-435A polyester material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Silver | |
Die-cut | |
Single-side Printable | |
Labels | |
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling | |
-94°F to +266°F | |
0.003 in. |
AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
No | |
-70°C to +130°C | |
0.0762 mm |