missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper
Complies with ISO 1042 and DIN 12664. MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper are manufactured from chemically resistant borosilicate glass.
Brand: MBL FRD167
Additional Details : Weight : 0.15000kg
Description
- Finely calibrated to Class A tolerances
- Each flask is laser etched with an individual serial number, batch code and date of manufacture
- Conformity 'H' certified
- Inscriptions in blue enamel
- Supplied with polyethylene stopper
- Batch certificate available to download online
Specifications
Class A, ISO 1042, DIN 12664, Conformity 'H' certified | |
Blue enamel inscriptions | |
Borosilicate Glass | |
±0.04 mL | |
A |
Polyethylene | |
20 mL | |
110 mm | |
Yes | |
10/19 |