missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps
Maximize vessel capacity and simplicity when working with a single vessel size such as a flask using Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps.
POA
Specifications
Product Type | Shaker Platform with Clamps |
---|---|
Dimensions (L x W) | 29.5 x 18 in. |
Length (English) Platform | 29.5 in. |
Length (Metric) Platform | 75 cm |
Width (English) Platform | 18 in. |
Description
Maximize vessel capacity and simplicity when working with a single vessel size such as a flask using Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps.
- Clamps come installed to provide maximum capacity
Specifications
Shaker Platform with Clamps | |
29.5 in. | |
18 in. | |
MaxQ™ 8000 Shaker |
29.5 x 18 in. | |
75 cm | |
45.7 cm |