Learn More
Shamrock™ Litho Color Coded Dot Labels
Offered in a number of colors and diameters to fit your needs. Shamrock™ Color Coded Dot Labels offer multiple opportunities for color coding in the laboratory - test, physician or department.
Marke: Shamrock™ SDL254
Weitere Details : Weight : 0.80000kg
Beschreibung
- Resistant to water, oil and acid
- Temperature range of -20 to +121°C
- For autoclave, freezer, refrigerator and oven
- Universal marking with ballpoint pen, paper pencil and felt
Spezifikation
Color Coded Dot Label | |
Red | |
Litho |
Permanent | |
6.5 mm |