missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Lid for 170 L and 220 L Large Volume Semicircular Containers
Covering Lid for 170 L/220 L large volume semicircular containers.
Brand: Gilac™ G145221
Additional Details : Weight : 3.00000kg
Description
- Covering lid for 170 L/220 L large volume semicircular containers.
Specifications
Bin Lid | |
HDPE | |
White | |
Rectangular |