Learn More
Brady™ Lasertab™ Laser Printable Labels, Metallized Polyester (B-773)
Used to identify property from components to finished products. Brady™ LASERTAB™ Laser Printable Labels are made of polyester material that allow printed information and barcodes/data codes to remain legible and scannable when subjected to harsh environments.
Brand: Brady™ 029769
Additional Details : Weight : 0.54430kg
Description
- Through Hole - Top application
- Withstands extremely high temperatures (-85°F to 248°F)
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Silver | |
Metallized Polyester (B-773) | |
Rectangle | |
21.5 x 27.9 cm (W x H) |
Acrylic, Permanent | |
Matte | |
Laser Printer Label | |
8.5 x 11 in. (W x H) | |
0.0051 in. |