missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-707 Polyester
Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-707 polyester.
281.00 EUR - 875.00 EUR
Specifications
Certifications/Compliance | UL Recognised; CSA Accepted |
---|---|
Description | Chemical, humidity, smear, UV and weather-Resistant |
Adhesive Type | Acrylic, Permanent |
Finish | Matte |
Material | Polyester (B-707) |
Product Code | Brand | Size (Metric) | Size (English) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Color | Price | Quantity & Availability | |||
11573644
|
Brady™
029824 |
50.8 x 36.4 mm (W x H) | 2 x 1.437 in. (W x H) | White |
281.00 EUR
1 pack |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
11533654
|
Brady™
029836 |
76.2 x 36.4 mm (W x H) | 3 x 1.437 in. (W x H) | White |
422.00 EUR
1 pack |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
11543654
|
Brady™
029838 |
38.1 x 9.52 mm (W x H) | 1.5 x 0.375 in. (W x H) | White |
685.00 EUR
1 pack |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
11503654
|
Brady™
029829 |
91.4 x 9.52 mm (W x H) | 3.6 x 0.375 in. (W x H) | White |
326.00 EUR
1 pack |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
11513045
|
Brady™
067059 |
12.7 x 9.52 mm (W x H) | 0.5 x 0.375 in. (W x H) | White |
354.00 EUR
1 pack |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
11543045
|
Brady™
067063 |
12.7 x 12.7 mm | 0.5 x 0.5 in. | White |
407.00 EUR
1 pack |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
11553045
|
Brady™
067064 |
38.1 x 12.7 mm (W x H) | 1.5 x 0.5 in. (W x H) | White |
875.00 EUR
1 pack |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
11553644
|
Brady™
029820 |
25.4 x 12.7 mm (W x H) | 1 x 0.5 in. (W x H) | Yellow |
720.00 EUR
1 pack |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
11523045
|
Brady™
067060 |
25.4 x 9.52 mm (W x H) | 1 x 0.375 in. (W x H) | White |
790.00 EUR
1 pack |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Specifications
UL Recognised; CSA Accepted | |
Acrylic, Permanent | |
Polyester (B-707) | |
Laser Printable Label | |
0.0046 in. |
Chemical, humidity, smear, UV and weather-Resistant | |
Matte | |
Laser | |
-40°C to +130°C | |
0.117 mm |