missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Large Ampule/Tube Attachment

Provides vigorous end-to-end tube and ampule agitation. Scientific Industries SI™ Large Ampule/Tube Attachment accommodates up to 10 to 17mm diameter tubes or ampules.

Brand:  Scientific Industries SI™ SI-0511

Additional Details : Weight : 0.75000kg

Product Code. 15587335

  • 183.00 EUR / Each
Estimated Shipment: 23-04-2024
to see stock.
Add to basket

Description

Description

  • Used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse
  • Tubes and ampules snap into place for vigorous end-to-end agitation
  • Holds up to four 10 to 17mm diameter tubes or ampules
Specifications

Specifications

Tubes
10 to 17 mm dia.
Vortex-Genie 2 family of mixers, Vortex-Genie Pulse
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers