missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - Warning; Automatic start-up

Sign compliant to ISO 7010.

Brand:  Brady™ 828985

Additional Details : Weight : 0.01600kg

 View more versions of this product

Product Code. 15644747

  • 6.95 EUR / Each
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Laminated polyester
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
Polyester
Permanent Acrylic
273 mm
315 mm
Triangular
Black on Yellow
Gloss
1 Ea.
Indoor and Outdoor
0.099 mm
-40°C to 110°C
Global
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers