missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Ladies Trousers 7481-Graphit
Click to view available options
Size:
19
20
21
22
23
24
25
26
34
36
38
40
42
44
46
48
50
52
54
Description
- Women's trousers slim fit
- Color: graphite
- Material: 60% cotton, 20% elastolefin, 20% polyester, 280 g / m²
- Slim fit, ergonomic cut
- Wedge inserts in the crotch area, knee formation
- Attached waistband with elastic band, snap fastener made of plastic, fly with zip, 2 back pockets, 2 side pockets with rounded opening, leg pocket on the left with flap, folding rule pocket
- 2 reflective strips each on the trouser leg, uvex direct embroidery on ruler pocket
- Sizes: 19 to 26, 34 to 54
- Oversize surcharge: from size 24 or 48 + 10%
- Care: washable at 60 ° C, not chlorine, not bleach, Dryer 1 point Iron 2 points, clean P, Suitable for laundry
Specifications
Size | 25 |
Gender | Women's |
Color | Gray |
Closure Type | Buttons; Zipper |
Disposable | No |
Thickness | 280 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'