Learn More
Kimberly-Clark™ Professional KLEENGUARD™ A45 Breathable Liquid and Particle Protection Hooded Coveralls
Single-use, breathable hooded coveralls with storm flap for respirator. The ultimate for user comfort, made from high-performance fabric and film laminate. Anti-static and general protection against water-based or chemical splashes, liquids or dust particles. PPE Category III.
Brand: Kimberly-Clark™ Professional 99650
Additional Details : Weight : 0.80000kg
Description
- Supplied in packs of 25
- White, highly breathable, anti-static, silicone-free coveralls
- High-performance fabric and film laminate construction for comfort, safety and strength.
- Provides PPE Category III protection
- Storm flap and hood designed for easier taping to a respirator
- Provides anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- The ultimate combination of protection and user comfort in more critical areas.
- Hood specially designed to fit a respirator, longer arms,
- Full-length zip
Specifications
Full-length front zipper | |
A45 | |
Providing high levels of protection at the front and maintaining comfort and breathability at the back | |
Hooded | |
Small |
High-performance fabric and film laminate | |
White | |
60 cm | |
25/Pk. | |
5.68 kg |