missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ HPLC Economy 3-Hole Ultra-Ware Cap Systems
With plastic coating that blocks virtually all UV light up to 385 nm, preventing photodegradation of light sensitive mobile phases
Brand: DWK Life Sciences 9539302002
Additional Details : Weight : 0.80000kg
Description
- Made of type I, Class A borosilicate glass with a plastic safety coating
- Cap body is made of PTFE
- Supplied with TFE/propylene o-ring and polypropylene screw collar
- Connecting threads on top of cap use standard 1/4-28 flangeless fittings
- Two ports have 1/8 in. through holes, third port has 1/16 in. through hole
Specifications
Bottle | |
Economy Three Hole Cap System with 2 Liter Reservoir | |
PTFE |
2 L | |
TFE/Propylene o-ring and Polypropylene screw collar, 2L reservoir | |
1 Cs. |