missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Accuform™ SSR™ Standard Glass Vials
Vials provide dependable storage, retrevial and analysis of both liquid and powder samples
1030.00 EUR
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Ideal for high throughput screening |
Style | Conical |
Closure Type | Screw Cap (Open-top) |
Product Code | Brand | Certifications/Compliance | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | |||
16498743
|
DWK Life Sciences
60680-12 |
ASTM E438, USP Type I, Type I, Class A | 2 mL | 39 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Borosilicate glass construction for chemical resistance
- Large opening tops for easy access of contents
- Less than 10μL of dead space
- Smooth, conical interior surfaces facilitate complete sample recovery
- Smooth bottom allows for 2D barcoding
- Black phenolic caps work with media bottles and screw-thread vials
- Offered in two different styles—stand and straight sided
Specifications
Borosilicate Glass | |
Ideal for high throughput screening | |
Conical | |
Screw Cap (Open-top) |