missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, Glass Stopper
Protects contents from harmful UV light
681.60 EUR
Specifications
Closure Material | Glass |
---|---|
Color | Red |
Material | Borosilicate Glass |
Mouth Style | Wide |
Bottom Shape | Flat |
Product Code | Brand | Capacity (Metric) | Closure Size | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Tolerance | Price | Quantity & Availability | |||
12201378
|
DWK Life Sciences
92822G200 |
200 mL | 19 | ±0.2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Glass | |
Borosilicate Glass | |
Flat |
Red | |
Wide |