missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ KleenGuard™ G10 Powder-Free Blue Nitrile Gloves

Ideal for industrial applications and manufacturing

Brand:  Kimberly-Clark Professional™ 57373

Additional Details : Weight : 0.67500kg

 View more versions of this product

Product Code. 11777145

  • 37.80 EUR / Pack of 100

Estimated Shipment
02-03-2021

Please to purchase this item. Need a web account? Register with us today!

Alert:

Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.


Description

Description

Ideal for industrial applications and manufacturing

Powder-free blue glove provides hand protection. Nitrile material eliminates the Type 1 allergic reaction associated with natural rubber latex proteins while offering increased durability. Textured fingertips provide enhanced grip and dexterity.

  • Ambidextrous, powder-free, beaded cuff
  • Tensile strength 14MPa
  • Ultimate elongation 400% (after aging)
  • Thickness: 4.7mil at fingertip, 3.94mil at palm
  • Length: 9.5 in. (24cm)
  • Order Info

    Packaged 100 gloves per dispenser box (90 for X-Large).

    Compliance

    FDA Food Grade

Specifications

Specifications

24 x 11 cm (9.5 x 4.33 in.)
Nitrile
11 cm
Blue
24 cm
Beaded/Rolled
Large
Powder-free
Non-sterile
FDA Food Grade
Videos
SDS
Documents