Learn More
Kimberly-Clark Professional™ KleenGuard™ G10 Powder-Free Blue Nitrile Gloves
Ideal for industrial applications and manufacturing
Brand: Kimberly-Clark Professional™ 57372
Additional Details : Weight : 0.59940kg
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
Ideal for industrial applications and manufacturing
Powder-free blue glove provides hand protection. Nitrile material eliminates the Type 1 allergic reaction associated with natural rubber latex proteins while offering increased durability. Textured fingertips provide enhanced grip and dexterity.
- Ambidextrous, powder-free, beaded cuff
- Tensile strength 14MPa
- Ultimate elongation 400% (after aging)
- Thickness: 4.7mil at fingertip, 3.94mil at palm
- Length: 9.5 in. (24cm)
Order Info
Packaged 100 gloves per dispenser box (90 for X-Large).
Compliance
FDA Food Grade
Specifications
24 x 9.5 cm (9.5 x 3.74 in.) | |
Nitrile | |
9.5 cm | |
Blue | |
24 cm |
Beaded/Rolled | |
Medium | |
Powder-free | |
Non-sterile | |
FDA Food Grade |