Learn More
Kimberly-Clark Professional™ KleenGuard™ G10 Arctic Blue Nitrile Gloves
Provide the protection, performance and comfort of nitrile at an affordable everyday latex price
Brand: Kimberly-Clark Professional™ 90098
Additional Details : Weight : 0.94500kg
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
More comfortable and economical than standard nitrile gloves, yet provide excellent protection across a wide range of industrial applications. Ideal for electronic assembly, electrical contracting, painting, manufacturing, aluminum die casting, automotive and food handling applications.
- Outstanding comfort and ease of movement
- Natural rubber latex-free, reducing the risk of Type-I allergic reactions
- Provide the sensitivity of latex, the protection of nitrile
- Powder-free to minimize the drying effects of powder on skin
- Food handling certified in North America and Europe
- Environmentally friendly packaging means more value, less waste
- Textured fingertips for better grip
- Beaded cuff for added strength and easy donning
- Ambidextrous
- Length: 9.5 in. (24cm)
- Thickness: 2mil
- Arctic blue color
- Environmentally friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
Specifications
Yes | |
24 x 11 cm (9.5 x 4.33 in.) | |
Nitrile | |
11 cm | |
Arctic Blue | |
24 cm |
Industrial, Food | |
Beaded/Rolled | |
Large | |
Powder-free | |
Non-sterile | |
21 CFR 170-199 |